PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1/2 In, 12 In L, PVC, Gray

SPEARS| Zoro #: G1391695| Mfr #: 1882-120

$4.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391695 Mfr #: 1882-120
Pipe Schedule: 80Max. Temp.: 110 Degrees F
Pipe Type: Pipe NippleItem: Nipple
Pipe Connection Type: Threaded On One EndStandards: ASTM D.1784
Color: GrayMaterial (Pipe): PVC
Pipe Size (Nominal): 1/2"Overall Pipe Length: 12"
Max. Pressure: 425 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 1/2 In., Overall Pipe Length 12 In., Material (Pipe) PVC, Max. Pressure 425 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews