Nipple, 1/4 In, 4 In L, PVC, Gray

SPEARS| Zoro #: G0855556| Mfr #: 1880-040

$3.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nipple
Max. Temp.: 110 Degrees F
Pipe Connection Type: Threaded On One End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855556 Mfr #: 1880-040
Item: NippleMax. Temp.: 110 Degrees F
Pipe Connection Type: Threaded On One EndMaterial (Pipe): PVC
Pipe Schedule: 80Overall Pipe Length: 4"
Pipe Type: Pipe NippleStandards: ASTM D.1784
Max. Pressure: 565 psi @ 73 Degrees FPipe Size (Nominal): 1/4"
Color: GrayCountry of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 1/4 In., Overall Pipe Length 4 In., Material (Pipe) PVC, Max. Pressure 565 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews