Zoro Select
1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80
Mfr # 1880-060
Zoro # G0388577
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 1888-040
- ZORO SELECT 3/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 861-108
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 861-137
- ZORO SELECT Pipe, 0.14" Wall Thickness, PVC Material 788VR6
- ZORO SELECT PVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800100PG1000
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 861-256
- ZORO SELECT 2-1/2" MNPT x 10" TBE PVC Pipe Nipple Sch 80 861-299
- ZORO SELECT 6" MNPT x 10" TBE PVC Pipe Nipple Sch 80 892-100
- ZORO SELECT 4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 861-426
- GENOVA F01001D Plug 1In Pvc Mip F01101D
- HYDROMAXX 2"x50Ft White Flexible PVC Pipe WF200050
- Zoro Select Pipes