Nipple, 2 1/2 In, 6 In L, PVC, Gray

SPEARS| Zoro #: G1650722| Mfr #: 1888-060

$16.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650722 Mfr #: 1888-060
Standards: ASTM D.1784Item: Nipple
Pipe Connection Type: Threaded On One EndPipe Schedule: 80
Color: GrayPipe Type: Pipe Nipple
Material (Pipe): PVCMax. Temp.: 110 Degrees F
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 6"
Max. Pressure: 210 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 2-1/2 In., Overall Pipe Length 6 In., Material (Pipe) PVC, Max. Pressure 210 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).