Nipple, 3 In, 12 In L, PVC, Gray

SPEARS| Zoro #: G0660484| Mfr #: 1889-120

$34.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660484 Mfr #: 1889-120
Material (Pipe): PVCStandards: ASTM D.1784
Max. Temp.: 110 Degrees FPipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndItem: Nipple
Color: GrayPipe Schedule: 80
Pipe Size (Nominal): 3"Overall Pipe Length: 12"
Max. Pressure: 185 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Threaded On One End Pipe Connection Type, Pipe Schedule 80, Pipe Size (Nominal) 3 In., Overall Pipe Length 12 In., Material (Pipe) PVC, Max. Pressure 185 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews