Nipple, 3/8 In, 12 In L, PVC, Gray

SPEARS| Zoro #: G1106953| Mfr #: 1881-120

$6.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nipple
Max. Temp.: 110 Degrees F
Pipe Connection Type: Threaded On One End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106953 Mfr #: 1881-120
Item: NippleMax. Temp.: 110 Degrees F
Pipe Connection Type: Threaded On One EndMaterial (Pipe): PVC
Pipe Schedule: 80Overall Pipe Length: 12"
Pipe Type: Pipe NippleStandards: ASTM D.1784
Max. Pressure: 460 psi @ 73 Degrees FPipe Size (Nominal): 3/8"
Color: GrayCountry of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 3/8 In., Overall Pipe Length 12 In., Material (Pipe) PVC, Max. Pressure 460 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews