Nipple, 3/8 In, 6 In L, PVC, Gray

SPEARS| Zoro #: G2346827| Mfr #: 1881-060

$4.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2346827 Mfr #: 1881-060
Material (Pipe): PVCStandards: ASTM D.1784
Max. Temp.: 110 Degrees FPipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndItem: Nipple
Color: GrayPipe Schedule: 80
Max. Pressure: 460 psi @ 73 Degrees FPipe Size (Nominal): 3/8"
Overall Pipe Length: 6"Country of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 3/8 In., Overall Pipe Length 6 In., Material (Pipe) PVC, Max. Pressure 460 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews