SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" Socket PVC Ball Valve Inline True Union

SPEARS| Zoro #: G2447943| Mfr #: 1822-030

$699.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 235 psi @ 73 Degrees FValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447943 Mfr #: 1822-030
Body Material: PVCMax. Pressure: 235 psi @ 73 Degrees F
Valve Structure: 2-PieceBody Style: Inline True Union
Body Seal Material: EPDMConnection Type: Socket x Socket
Ball Valve Product Group: ManualHandle Type: Locking Tee
Stem Material: PVCValve Basic Body Material: Plastic
Item: Ball ValvePipe Size: 3"
Stem Type: Safe-T-Shear(R)Port: Full
Temp. Range: 73 Degrees to 140 Degrees FSeat Material: PTFE
Features: True Union DesignStandards: ASTM F 1970, NSF Approved
Handle Material: PolypropyleneBall Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 3 In., Connection Type Socket x Socket, Full Port, Max. Pressure 235 psi @ 73 Degrees F, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Safe-T-Shear(R), Handle Type Locking Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews