Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" Socket PVC Ball Valve Inline True Union

  • Zoro #: G1628121
  • Mfr #: 1829-020

$161.38

Details
  • Features: True Union Design
  • Handle Material: Polypropylene
  • Ball Material: PVC
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Spears #1829-020 Specifications

  • Zoro #: G1628121
  • Mfr #: 1829-020
Features: True Union Design Handle Material: Polypropylene
Ball Material: PVC Stem Material: PVC
Valve Structure: 2-Piece Temp. Range: 73 Degrees to 140 Degrees F
Connection Type: Socket/FNPT x Socket/FNPT Handle Type: Locking Tee
Ball Valve Basic Body Material: Plastic Body Style: Inline True Union
Max. Pressure: 235 psi @ 73 Degrees F Body Material: PVC
Pipe Size: 2" Body Seal Material: EPDM
Stem Type: Safe-T-Shear(R) Item: Ball Valve
Seat Material: PTFE Port: Full
Ball Valve Product Group: Manual Country of Origin (subject to change): United States

Description

As your one-stop shopping destination for ball valves, we're stocked up to meet your needs with check valves, relief valves, butterfly valves, flow control valves and many other options. Take a look at the features for Spears Ball Valve. Pipe Size: 2", Body Material: PVC, Connection Type: Socket/FNPT x Socket/FNPT.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Spears #1829-020