KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Socket PVC Ball Valve Inline True Union

SPEARS| Zoro #: G2193116| Mfr #: 1829-015

$87.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Safe-T-Shear(R)
Ball Valve Product Group: Manual
Temp. Range: 73 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193116 Mfr #: 1829-015
Stem Type: Safe-T-Shear(R)Ball Valve Product Group: Manual
Temp. Range: 73 Degrees to 140 Degrees FBody Material: PVC
Max. Pressure: 235 psi @ 73 Degrees FBody Style: Inline True Union
Stem Material: PVCValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Ball Material: PVCPipe Size: 1-1/2"
Body Seal Material: EPDMItem: Ball Valve
Handle Type: Locking TeeFeatures: True Union Design
Handle Material: PolypropyleneConnection Type: Socket/FNPT x Socket/FNPT
Port: FullStandards: ASTM F 1970, NSF Approved
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 235 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Safe-T-Shear(R), Handle Type Locking Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews