SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Socket x 1/2" FNPT CPVC Brass Reducing Tee

SPEARS| Zoro #: G1149556| Mfr #: 802-101CBR

$106.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 3/4" x 3/4" x 1/2"Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149556 Mfr #: 802-101CBR
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 3/4" x 3/4" x 1/2"
Basic Fitting Shape: TeeFitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees FBasic Fitting Material: Plastic
Item: Reducing TeePipe Fitting Material: CPVC
Color: GrayFitting Connection Type: FNPT x Socket
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In. x 3/4 In. x 1/2 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 140 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews