SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" FNPT x Socket PVC Brass 90 Deg. Short Sweep Elbow

SPEARS| Zoro #: G1746351| Mfr #: 807-005BR

$22.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: ElbowFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746351 Mfr #: 807-005BR
Color: GrayBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x SocketSpecific Fitting Shape: 90 Degree Short Sweep Elbow
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Elbow, 90 Degrees , Short SweepStandards: ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Short Sweep, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT x Socket, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews