KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT x Socket PVC Brass 90 Deg. Short Sweep Elbow

SPEARS| Zoro #: G0302477| Mfr #: 807-007BR

$42.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302477 Mfr #: 807-007BR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: 90 Degree Short Sweep ElbowPipe Size (Fittings): 3/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Short Sweep
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Short Turn Elbow, 90 Degree, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews