KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT x 1/2" Socket 90 Deg. Short Sweep Elbow

SPEARS| Zoro #: G0337364| Mfr #: 807-101BR

$30.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337364 Mfr #: 807-101BR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 80
Specific Fitting Shape: 90 Degree Short Sweep ElbowPipe Size (Fittings): 3/4" x 1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Short Sweep
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Short Turn Elbow, 90 Degree, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews