1/2" CTS Hub x CTS Spigot CPVC 45 Deg. Street Elbow

SPEARS| Zoro #: G0298672| Mfr #: RCS-0500-S GR

$0.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: 45 Degree Street ElbowStandards: ASTM D2846Color: Tan
Save 15%. Sign up for Z-mail.


Zoro #: G0298672 Mfr #: RCS-0500-S GR
Specific Fitting Shape: 45 Degree Street ElbowStandards: ASTM D2846
Color: TanBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Connection Type: CTS Hub x CTS Spigot
Pipe Fitting Material: CPVCPipe Size (Fittings): 1/2"
Item: Street Elbow, 45 Degrees , CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): United States


Street Elbow, 45 Degrees , CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., CTS Hub x CTS Spigot Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).