Zoro Select
CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub x CTS Spigot
Mfr # 4109-005
Zoro # G1383977
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/2" Pipe Size, FNPT 9848-015
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x FNPT 9838-168
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 1/2" Pipe Size, CTS Spigot x CTS Hub 2GKF8
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT 9808-005
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 3/4" x 1/2" Pipe Size, CTS Hub 4101-101
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket 9801-005
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 857-012C
- ZORO SELECT CPVC Bushing, Schedule 80, 8" x 6" Pipe Size, Spigot x Socket 9837-585
- ZORO SELECT CPVC Male Adapter, Class 100, 1/2" Pipe Size, MNPT x MNPT 85776
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket 9837-530
- ZORO SELECT CPVC Bushing, Schedule 80, 3/4" x 3/8" Pipe Size, MNPT x FNPT 9839-099
- Zoro Select Fittings