PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" Barbed PVC Tee Schedule 40

SPEARS| Zoro #: G2109581| Mfr #: 1401-010

$2.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: TeeFitting Connection Type: Barbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109581 Mfr #: 1401-010
Color: GrayBasic Fitting Shape: Tee
Fitting Connection Type: BarbedMax. Pressure: 270 psi @ 73 Degrees F
Specific Fitting Shape: TeePipe Size (Fittings): 1"
Fitting Schedule/Class: Schedule 40Item: Tee
Basic Fitting Material: PlasticStandards: ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Tee, Tube Fitting Material PVC, Barb Size 1 In., Fitting Connection Type Barbed, Max. Pressure 270 psi @ 73 Degrees F, Temp. Range Up to 140 Degrees F, Color Gray, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews