BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Barbed PVC Tee Schedule 40

SPEARS| Zoro #: G1180313| Mfr #: 1401-005

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 40Item: TeeBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180313 Mfr #: 1401-005
Fitting Schedule/Class: Schedule 40Item: Tee
Basic Fitting Shape: TeeStandards: ASTM D1784
Color: GrayPipe Fitting Material: PVC
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Pipe Size (Fittings): 1/2"Specific Fitting Shape: Tee
Max. Pressure: 360 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Description

Tee, Tube Fitting Material PVC, Barb Size 1/2 In., Fitting Connection Type Barbed, Max. Pressure 360 psi @ 73 Degrees F, Temp. Range Up to 140 Degrees F, Color Gray, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews