HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" FNPT x Socket PVC Brass Tee Sched 80

SPEARS| Zoro #: G1554183| Mfr #: 802-005BR

$29.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Standards: ASTM D1784
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554183 Mfr #: 802-005BR
Specific Fitting Shape: TeeStandards: ASTM D1784
Color: GrayBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Fittings Sub-Category: TeesFitting Connection Type: FNPT x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 1/2"
Item: TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Tee, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews