HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Socket x 1" FNPT PVC Stainless Steel Tee

SPEARS| Zoro #: G2393693| Mfr #: 802-211SR

$35.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Standards: ASTM D1784, D2467
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393693 Mfr #: 802-211SR
Specific Fitting Shape: TeeStandards: ASTM D1784, D2467
Color: Dark GrayBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Fittings Sub-Category: TeesFitting Connection Type: Socket x Socket x FNPT
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/2" x 1"
Item: TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In. x 1 In., Fitting Connection Type Socket x Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews