3/4" Barbed PVC Tee Schedule 40

SPEARS| Zoro #: G1722551| Mfr #: 1401-007

$1.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Item: Tee
Fitting Connection Type: Barbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722551 Mfr #: 1401-007
Pipe Size (Fittings): 3/4"Item: Tee
Fitting Connection Type: BarbedSpecific Fitting Shape: Tee
Max. Pressure: 280 psi@73 Degrees FBasic Fitting Material: Plastic
Color: GrayBasic Fitting Shape: Tee
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Tee, Tube Fitting Material PVC, Barb Size 3/4 In., Fitting Connection Type Barbed, Max. Pressure 280 psi@73 Degrees F, Temp. Range Up to 140 Degrees F, Color Gray, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews