3/4" FNPT x Socket PVC Brass Tee Sched 80

SPEARS| Zoro #: G1878353| Mfr #: 802-007BR

$78.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: TeeFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878353 Mfr #: 802-007BR
Color: GrayBasic Fitting Shape: Tee
Fitting Connection Type: FNPT x SocketSpecific Fitting Shape: Tee
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 3/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: TeeStandards: ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT x Socket, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews