Zoro Select
PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size
Mfr # 802-101BR
Zoro # G0302671
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC, Brass
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size 413015
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size 801-247
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size 829-210
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size 409020
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size H406007LS
- ZORO SELECT PVC Cross, Insert, 3/4 in Pipe Size 1420007
- ZORO SELECT PVC Reducing Wye, Socket x Socket, 4 in x 4 in x 3 in Pipe Size 870-422FB
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size 870-338FB
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size 411015
- HOMEWERKS 34 PVC Slip Union 512-14-34-34B
- Zoro Select PVC Pipe Fittings