Zoro Select
PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size
Mfr # 802-101SR
Zoro # G0686296
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size 417060
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size 835-010SR
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size 429050
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size 1WJV6
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size 830-020
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size 1WKK5
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 2 in Pipe Size 858-020
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size 836-007
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size 817-020
- Zoro Select PVC Pipe Fittings