3/4" Socket x 1/4" FNPT PVC Stainless Steel Tee

SPEARS| Zoro #: G1661274| Mfr #: 802-098SR

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Fitting Connection Type: Socket x Socket x FNPT
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661274 Mfr #: 802-098SR
Color: Dark GrayFitting Connection Type: Socket x Socket x FNPT
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: TeePipe Size (Fittings): 3/4" x 1/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeItem: Tee
Standards: ASTM D1784, D2467Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In. x 1/4 In., Fitting Connection Type Socket x Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews