Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Socket x Socket x FNPT CPVC Tee Sched 80

  • Zoro #: G0517587
  • Mfr #: 802-007CBR

$231.49

  • Pipe Size - Pipe Fitting: 3/4"
  • Pipe Fitting Material: CPVC
  • Specific Pipe Fitting Shape: Tee
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Spears #802-007CBR Specifications

  • Zoro #: G0517587
  • Mfr #: 802-007CBR
Pipe Size - Pipe Fitting: 3/4" Pipe Fitting Material: CPVC
Specific Pipe Fitting Shape: Tee Fitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees F Standards: ASTM D1784
Pipe Size (Fittings): 3/4" Color: Gray
Item: Tee Max. Pressure: 344 psi@73 Degrees F
Fitting Connection Type: Socket x Socket x FNPT Specific Fitting Shape: Tee
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Tee
Pipe Fitting Connection Type: Socket x Socket x FNPT Pipe Fitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This tee from Spears is the ideal pipe fitting when you need to keep steady pressure and stable flow in your pipes. This tee has a maximum temperature of 140 degrees F. This fitting falls into fittings schedule 80. It comes in gray. The tee has a maximum pressure of 344 psi@73 Degrees F. It fits a pipe size of 3/4\. Standards include: ASTM D1784."

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Spears #802-007CBR