SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Socket x FNPT PVC Stainless Steel Union Sched 80

SPEARS| Zoro #: G0567576| Mfr #: 8059-010SR

$20.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark GrayBasic Fitting Shape: UnionFitting Connection Type: Socket x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567576 Mfr #: 8059-010SR
Color: Dark GrayBasic Fitting Shape: Union
Fitting Connection Type: Socket x FNPTSpecific Fitting Shape: Union
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 1"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: UnionFittings Sub-Category: Unions
Standards: ASTM D1784, D2467Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Union, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews