1" FNPT x CTS Hub CPVC Steel Transition Female Adapter

SPEARS| Zoro #: G1506784| Mfr #: TFS-1000

$10.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: Transition AdapterStandards: ASTM D2846Color: Tan
Save 15%. Sign up for Z-mail.


Zoro #: G1506784 Mfr #: TFS-1000
Specific Fitting Shape: Transition AdapterStandards: ASTM D2846
Color: TanBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterMax. Temp.: 180 Degrees F
Fitting Connection Type: FNPT X CTS HubPipe Fitting Material: CPVC
Pipe Size (Fittings): 1"Item: Transition Female Adapter, CTS
Fitting Schedule/Class: Schedule SDR-11Country of Origin (subject to change): United States


Transition Female Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1 In., FNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).