Zoro Select
CPVC Transition Male Adapter, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub
Mfr # 4136-005SS
Zoro # G2462582
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT 9850-040
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/4" Pipe Size, IPS x CTS Hub 4140-012
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub 2GJY7
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket 9837-212
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT 9898-375-012
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub 4129-015
- ZORO SELECT CPVC Cap, Schedule 80, 3/8" Pipe Size, FNPT 9848-003
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1/2" Pipe Size, Socket 9829-247FB
- ZORO SELECT CPVC Short Sweep Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket 807-007CBR
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1" Pipe Size, MNPT 9850-010
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot 9878-007SS
- Zoro Select Fittings