Zoro Select
CPVC Transition Female Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FNPT x CTS Hub
Mfr # 4135-007SS
Zoro # G0557006
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Adapter
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket 9851-040
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, Socket 9851-015
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot 4127-007
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket 9837-072
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket 9836-030
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT 9830-005
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/4" x 1-1/4" x 1" Pipe Size, Socket x Socket x Socket 9801-168
- ZORO SELECT CPVC Wye, Schedule 80, 3" Pipe Size, Socket 9870-337FB
- ZORO SELECT CPVC Male Adapter, Class 100, 1/2" Pipe Size, MNPT x MNPT 85776
- CHARLOTTE PIPE AND FOUNDRY 1/2 in. Socket X 1/2 in. D Socket CPVC 90 Degree Elbow CTS023000600
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket 9854-025
- Zoro Select CPVC Pipe Fittings