KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" MNPT x CTS Hub CPVC Steel Transition Male Adapter

SPEARS| Zoro #: G1703685| Mfr #: TMS-0750

$4.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Standards: ASTM D2846
Fitting Connection Type: MNPT X CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703685 Mfr #: TMS-0750
Pipe Size (Fittings): 3/4"Standards: ASTM D2846
Fitting Connection Type: MNPT X CTS HubColor: Tan
Specific Fitting Shape: Transition AdapterPipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticItem: Transition Male Adapter, CTS
Fitting Schedule/Class: Schedule SDR-11Country of Origin (subject to change): United States

Description

Transition Male Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size - Pipe Fitting 3/4 In., MNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews