Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS Spigot x CTS Hub
Mfr # 4140-015
Zoro # G1813156
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 1-1/4" Pipe Size, Spigot 9856-012
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 4101-020
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT 85766
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket 9854-030
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/2" Pipe Size, MNPT x Socket 9836-015
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket 835-012CBR
- ZORO SELECT CPVC Tee, Schedule 80, 6" x 6" x 4" Pipe Size, Socket x Socket x Socket 9801-532
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub 4117-015
- ZORO SELECT CPVC Short Sweep Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket 807-007CBR
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub 2GJZ1
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9806-012
- Zoro Select Fittings