Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" IPS Spigot x CTS Hub CPVC Transition Bushing

  • Zoro #: G0545465
  • Mfr #: RCX-2000-S GR

$3.60

  • Standards: ASTM D2846
  • Fitting Connection Type: IPS Spigot x CTS Hub
  • Pipe Size - Pipe Fitting: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Spears #RCX-2000-S GR Specifications

  • Zoro #: G0545465
  • Mfr #: RCX-2000-S GR
Standards: ASTM D2846 Fitting Connection Type: IPS Spigot x CTS Hub
Pipe Size - Pipe Fitting: 2" Pipe Fitting Connection Type: IPS Spigot x CTS Hub
Pipe Fitting Schedule/Class: Schedule SDR-11 Specific Fitting Shape: Transition Bushing
Max. Temp.: 180 Degrees F Pipe Fitting Material: CPVC
Item: Transition Bushing, CTS Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Bushing Max. Pressure: 400 psi@73 Degrees F
Specific Pipe Fitting Shape: Transition Bushing Color: Tan
Fitting Schedule/Class: Schedule SDR-11 Pipe Size (Fittings): 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your water flowing strong with this transition bushing, cts from Spears. This transition bushing, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The transition bushing, cts has a maximum pressure of 400 psi@73 Degrees F. It comes in tan. It fits a pipe size of 2\. Standards include: ASTM D2846."

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Spears #RCX-2000-S GR