KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT x Socket PVC Brass Union Sched 80

SPEARS| Zoro #: G2140521| Mfr #: 859-015BR

$149.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Standards: ASTM D1784
Fitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140521 Mfr #: 859-015BR
Pipe Size (Fittings): 1-1/2"Standards: ASTM D1784
Fitting Connection Type: FNPT x SocketColor: Gray
Specific Fitting Shape: UnionPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Union
Basic Fitting Material: Plastic and MetalItem: Union
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Union, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews