SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" FNPT x Socket PVC Brass Union Sched 80

SPEARS| Zoro #: G1147343| Mfr #: 859-010BR

$108.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: UnionFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147343 Mfr #: 859-010BR
Color: GrayBasic Fitting Shape: Union
Fitting Connection Type: FNPT x SocketSpecific Fitting Shape: Union
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 1"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: UnionStandards: ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Union, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT x Socket, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews