KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT x Socket PVC Brass Union Sched 80

SPEARS| Zoro #: G1910431| Mfr #: 859-020BR

$199.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910431 Mfr #: 859-020BR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: UnionPipe Size (Fittings): 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: UnionItem: Union
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Union, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews