1" FNPT x Socket CPVC Union Sched 80

SPEARS| Zoro #: G1215873| Mfr #: 859-010CBR

$272.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Union
Standards: ASTM D1784
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215873 Mfr #: 859-010CBR
Specific Fitting Shape: UnionStandards: ASTM D1784
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: UnionMax. Temp.: 140 Degrees F
Max. Pressure: 150 psi@73 Degrees FFitting Connection Type: FNPT x Socket
Pipe Fitting Material: CPVCPipe Size (Fittings): 1"
Item: UnionFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Union, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, Max. Pressure 150 psi@73 Degrees F, Color Gray, Max. Temp. 140 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews