KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT x Socket CPVC Union Sched 80

SPEARS| Zoro #: G2358447| Mfr #: 859-020CBR

$456.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358447 Mfr #: 859-020CBR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: PlasticMax. Pressure: 150 psi@73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Union
Pipe Size (Fittings): 2"Pipe Fitting Material: CPVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Union
Item: UnionStandards: ASTM D1784
Country of Origin (subject to change): United States

Description

Union, FNPT x Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews