KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket x FNPT PVC Stainless Steel Union

SPEARS| Zoro #: G2177856| Mfr #: 8059-012SR

$47.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Fitting Connection Type: Socket x FNPT
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177856 Mfr #: 8059-012SR
Color: Dark GrayFitting Connection Type: Socket x FNPT
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: UnionPipe Size (Fittings): 1-1/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: UnionItem: Union
Standards: ASTM D1784, D2467Country of Origin (subject to change): United States

Description

Threaded Unions, Slip Socket x FNPT Connection, Material of Construction PVC, Schedule 80, Color Dark Gray, Standards ASTM D1784, D2467, Compliance Certified For Use In Potable Water Applications in CA and VT, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews