1/2" Socket x FNPT PVC Stainless Steel Union

SPEARS| Zoro #: G1399124| Mfr #: 8059-005SR

$7.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Standards: ASTM D1784, D2467
Fitting Connection Type: Socket x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399124 Mfr #: 8059-005SR
Pipe Size (Fittings): 1/2"Standards: ASTM D1784, D2467
Fitting Connection Type: Socket x FNPTColor: Dark Gray
Specific Fitting Shape: UnionPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Union
Basic Fitting Material: Plastic and MetalItem: Union
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Threaded Unions, Slip Socket x FNPT Connection, Material of Construction PVC, Schedule 80, Color Dark Gray, Standards ASTM D1784, D2467, Compliance Certified For Use In Potable Water Applications in CA and VT, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews