Spec

Compression Spring, Stainless Steel, PK10, C14601622000S


$74.65
/pk 10, $7.47/ea
Sold in multiples of 2 for $149.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Heavy Duty
  • Material Stainless Steel
  • Outside Dia. 1.46 in
  • Wire Dia. 0.162 in
  • Compressed Length 1.049 in
See all product information