Shop Alternate Products
This Product is Discontinued
Spec
Disc Spring, 0.216, SS, Belleville, PK10 (Discontinued)
Mfr # B0437016S
Zoro # G5242772
This Product is Discontinued
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.216
- Material Stainless Steel
- For Hole Size 0.438
- Thickness 0.016 in