customer-service Help
Spec

Disc Spring, 0.25, SS, Curved, PK10

Spec Disc Spring, 0.25, SS, Curved, PK10 U2500110S
Tap to zoom
Hover or click to zoom
$13.96 17% off
$11.48
pkg. of 10 ($1.15/ea)
  • Type: Curved Spring Washer
  • For Rod Size: 0.25
  • Material: Stainless Steel
See full product details
Orders over $75 ship free.

Total: $11.48

Spec #U2500110S Specifications

  • Type: Curved Spring Washer
  • For Rod Size: 0.25
  • Material: Stainless Steel
  • For Hole Size: 0.5
  • Thickness: 0.011 in
  • Overall Height: 0.063 in
  • Min. Inside Dia.: 0.265 in
  • Max. Outside Dia.: 0.49 in
  • Load @ Deflection (Lbs.): 7
  • Deflection @ Load: 0.029 in
  • Item: Disc Spring
  • Finish: Plain
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.49 In, Thickness 0.011 In, Overall Height 0.063 In, Load at Deflection 7 Lbs., Deflection at Load 0.029 In, Package Quantity 10

Reviews of Spec #U2500110S