Spec

Disc Spring, Metric Disc Spring, PK10

Spec Disc Spring, Metric Disc Spring, PK10 BM416050P
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.5 mm
  • Overall Height: 1.4 mm
  • Min. Inside Dia.: 25.5 mm
  • Max. Outside Dia.: 41.6 mm
  • Load @ Deflection (Lbs.): 114N
See full product details
$11.11 /pkg. of 25

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $22.22

Spec #BM416050P Specifications

  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.5 mm
  • Overall Height: 1.4 mm
  • Min. Inside Dia.: 25.5 mm
  • Max. Outside Dia.: 41.6 mm
  • Load @ Deflection (Lbs.): 114N
  • Deflection @ Load: 0.67 mm
  • Finish: Phosphate
  • Item: Disc Spring
  • Meets/Exceeds: ASTM-A684, GB/T 1222-2007
  • Country of Origin (subject to change): China

Description

Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 25.5mm,Max. Outside Dia. 41.6mm,Thickness 0.50mm,Overall Height 1.4mm,Load @ Deflection (Lbs.) 114N,Deflection @ Load 0.67mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10

Reviews of Spec #BM416050P