Spec

Disc Spring, Metric Disc Spring, PK10

Spec Disc Spring, Metric Disc Spring, PK10 BM545060P
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.6 mm
  • Overall Height: 1.5 mm
  • Min. Inside Dia.: 40.5 mm
  • Max. Outside Dia.: 54.5 mm
  • Load @ Deflection (Lbs.): 140N
See full product details
$10.80
pkg. of 15 ($0.72/ea)

Subtotal: $10.80

Spec #BM545060P Specifications

  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.6 mm
  • Overall Height: 1.5 mm
  • Min. Inside Dia.: 40.5 mm
  • Max. Outside Dia.: 54.5 mm
  • Load @ Deflection (Lbs.): 140N
  • Deflection @ Load: 0.67 mm
  • Meets/Exceeds: ASTM-A684, GB/T 1222-2007
  • Item: Disc Spring
  • Finish: Phosphate
  • Country of Origin (subject to change): China

Description

Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 40.5mm,Max. Outside Dia. 54.5mm,Thickness 0.60mm,Overall Height 1.5mm,Load @ Deflection (Lbs.) 140N,Deflection @ Load 0.67mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10

Reviews of Spec #BM545060P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.