Spec

Disc Spring, Metric Disc Spring, PK10

Spec Disc Spring, Metric Disc Spring, PK10 BM675070P
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.7 mm
  • Overall Height: 1.7 mm
  • Min. Inside Dia.: 50.5 mm
  • Max. Outside Dia.: 67.5 mm
  • Load @ Deflection (Lbs.): 160N
See full product details
$16.88
Pk of 10, $1.69/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Spec #BM675070P Specifications

  • System of Measurement: Metric
  • Type: Metric Disc Spring
  • Material: High Carbon steel
  • Thickness: 0.7 mm
  • Overall Height: 1.7 mm
  • Min. Inside Dia.: 50.5 mm
  • Max. Outside Dia.: 67.5 mm
  • Load @ Deflection (Lbs.): 160N
  • Deflection @ Load: 0.75 mm
  • Meets/Exceeds: ASTM-A684, GB/T 1222-2007
  • Finish: Phosphate
  • Item: Disc Spring
  • Country of Origin (subject to change): China

Description

Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 50.5mm,Max. Outside Dia. 67.5mm,Thickness 0.70mm,Overall Height 1.7mm,Load @ Deflection (Lbs.) 160N,Deflection @ Load 0.75mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10

Reviews of Spec #BM675070P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.