Extension Spring, Carbon Steel, PK10

  • Mfr # E03600312750M

  • Zoro # G101916412


product price:  $33.25
/pk 10, $3.33/ea
Sold in multiples of 7 for $232.75

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.36 in
Wire Dia.
0.031 in
Spring Rate (Lbs./In.)
0.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E03600312750M
Zoro #
G101916412
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.36 in
Wire Dia.
0.031 in
Free Length
2 3/4 in
Wire Diameter
0.031 in
Extended Length
8 3/4 in
Outside Diameter
0.36 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.6 lb/in
Load (Lbs.)
3.69 lb
Deflection @ Load
6 in
Item
Extension Spring
Initial Tension (Lbs.)
0.33 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Finish
Oil
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
0.33 lbf
Spring Rate
0.6 lb/in
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.