This item is Discontinued.

Special Lite Products Special Lite Products SPK-592-CP Fresno Direct Burial Mailbox Post with Single Arm; Copper SPK-592-CP

Special Lite Products SPK-592-CP Fresno Direct Burial Mailbox Post with Single Arm; Copper (Discontinued)

  • Mfr # SPK-592-CP
  • Zoro # G503781267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPK-592-CP
Zoro #
G503781267
UPC #
92776122703
Country of Origin
China

Description

Elegant estate styling with industrial durability is the hallmark of the Fresno Mailbox Post. The two piece wrap around base accommodates the 3" O/D x 76" fluted pole and is secured with set screws. The posts mailbox arms can be adjusted to various landscape conditions. 26" H x 8" Dia. Two Piece Base. Cannon Ball Pole Topper. Like all of our mailbox posts, the Fresno is manufactured from rust-proof cast aluminum. Each piece is powder coated to give it a chip-proof, fade resistant color. Our line of direct burial posts have an 18" burial section to ensure a secure base for your mailbox.

Features
  • Fresno Direct Burial Mailbox Post with Single Arm
Specifications
  • Finish: Copper
  • Material: Aluminum
  • Dimensions: 15" L x 76" H x 8" W
  • Assembly Required: Yes
  • Diameter: 8
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.