Active Video Transceiver, 16 Channel

SPECO TECHNOLOGIES| Zoro #: G1071323| Mfr #: UTP16AR

$730.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Supply: 12 VDC Included
Width: 10"
Length: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071323 Mfr #: UTP16AR
Power Supply: 12 VDC IncludedWidth: 10"
Length: 22"For Use With: 3AEA7
Camera Inputs: 16Includes: MOUNTING HARDWARE
Height: 3-3/4"Function: Used for up to 3,200' Range with 12VDC Power Supply Included
Country of Origin (subject to change): Taiwan, Province of China

Description

Active Video Transceiver, For Use With G1911357, Height 3-3/4 In., Width 10 In., Length 22 In., Power Supply 12 VDC Included, Used for up to 3,200' Range with 12VDC Power Supply Included, Camera Inputs 16, Includes Mounting Hardware

Reviews