KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BNC to RCA Adapter, 1 In.

SPECO TECHNOLOGIES| Zoro #: G1441221| Mfr #: AN866

$2.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: LCD Monitors, Connections, DVR's Switchers & Cables
Item: BNC to RCA Adapter
Function: BNC Male to RCA Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441221 Mfr #: AN866
For Use With: LCD Monitors, Connections, DVR's Switchers & CablesItem: BNC to RCA Adapter
Function: BNC Male to RCA AdapterLength: 1"
Country of Origin (subject to change): United States

Description

BNC to RCA Adapter, For Use With LCD Monitors, Connections, DVR's Switchers & Cables, Length 1 In., BNC Male to RCA Adapter

Reviews